Ft5409.00
ÁFA nélkül
Ft6869.43
ÁFÁ-val
A termék részletei
Termékleírás
3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.
Female Rod Ends - Steel
Housing: Steel 230M07PB, Zinc Plated
Race: GR-Nylon, LV-3H
Ball: Bearing Steel 100Cr6, case hardened and electro-less
Nickel plated
Temperature Range: -30°C to +170°C
Left Hand Female Thread (Metric)
Tulajdonságok | Érték |
---|---|
Ball Material | Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated |
Body Housing | Steel 230M07PB |
Brand | Dunlop BTL |
EAN | 5059161169175 |
Furatméret | 8 |
Gyártó cikkszáma | FPL-M08 DUN-P |
Hőmérséklet-tartomány | -30 to 170°C |
Menet iránya | Balos belső menet |
Menet mérete | M8 x 1.25 |
Mérési rendszer | Metrikus |
Race | GR-Nylon LV-3H |
Terméktípus | Női rúdvég |
UNSPSC Code | 31171508 |