Ft3565.00
ÁFA nélkül
Ft4527.55
ÁFÁ-val
A termék részletei
Termékleírás
Rod End and Ball Joints
3-piece standard range of self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric & imperial bore & thread sizes. They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.
Ball Joints CMG Series- Die Cast
C-Series is a 5-piece range of spring retained and lockable ball joints suitable for medium industrial/mechanical load applications, inner ring retains the ball stud while the safety clip prevents the ball stud from being removed. CMG/1- Series ball joints are also available without the ball stud allowing for assembly on to a pre-positioned stud, please ask your local branch for more details.
Body: Die cast zinc alloy
Ball: Bearing Steel 100Cr6
Ball Stud: S35C, case hardened zinc plated white and blue passivate (silver/clear)
Right Hand Female Thread
Left Hand Female Thread
Tulajdonságok | Érték |
---|---|
Ball Material | 100CR6 Bearing Steel |
Ball Stud | 212A42 Hardened Zinc Plated White and Blue Passivate |
Body Housing | 2230M07PB Zinc Plated White and Blue Passivate |
Body Thread | M5X0.80 |
Brand | Dunlop BTL |
EAN | 5059161158827 |
Gyártó cikkszáma | CMG5/1 F39 |
Hőmérséklet-tartomány | -30 to 90°C |
Menet iránya | Jobb kézi belső szál |
Menet mérete | M5 x 0.80 |
Mérési rendszer | Metrikus |
Terméktípus | Golyócsukló CMG sorozat |
UNSPSC Code | 31171508 |