Ft2412.00
ÁFA nélkül
Ft3063.24
ÁFÁ-val
A termék részletei
Termékleírás
These couplings offer a range of hub and element sizes to provide low cost, general use flexible couplings. These will cater for some minor misalignment and help absorb shock loading. All hubs are supplied pilot bored.
Please note: these couplings comprise two hubs and one element which need to be ordered as separate units. Dimensions quoted are for assembled units.
Pilot Bore
Tulajdonságok | Érték |
---|---|
Approx Total Length | 27mm |
Brand | Dunlop BTL |
Coupling Elements | Pilot Bore Hub |
Csiszolókorong mérete | LO35 |
EAN | 5059161180088 |
ECLASS Code | 23031104 |
Flange Type | Bmm |
Gyártó cikkszáma | L035B |
Hub Width | 7mm |
Maximális fordulatszám | 31000rpm |
Maximális furatméret | 8mm |
UNSPSC Code | 31163001 |