Ft1514.00
ÁFA nélkül
Ft1922.78
ÁFÁ-val
A termék részletei
Termékleírás
Simplex Chain Connecting Link
Renold Blue Box chain with their unique control over pin/bush contact, ensures that little initial chain adjustment is therefore required. Renold Blue Box roller chain is highly fatigue resistant with breaking loads exceed the minimum requirements of the international standards. The specification of Renold chain has evolved from decades of design, test and application experience which delivers product reliability and consistency. Other sizes from 5/16” to 2” pitch are also available please ask for details. Conforms to: DIN8187/IS606
Tulajdonságok | Érték |
---|---|
Brand | Renold |
Gyártó cikkszáma | 06B-1S26B50 |
ISO Jelölés | 06B |
Link Number | 26 |
Szabványoknak megfelet | Manufactured to DIN ISO 606:2004 (DIN8187-1) |
UNSPSC Code | 31151609 |