Dunlop BTL

3020-48 METRIC TAPER BUSH

SKU:

DUN6952316J

MPN:

3020x48MM DUN

Ft18741.00

ÁFA nélkül

Ft23801.07

ÁFÁ-val

NINCS RAKTÁRON

    A termék részletei

    Used to fit pulleys and chain sprockets onto a shaft and retained using
    keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
    Other Sizes are available - please ask for details


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Dunlop BTL

    Bush Length

    50.8mm

    EAN

    5059161050640

    ECLASS Code

    23179090

    Furatátmérő

    48mm

    Grub Screw Size

    5/8" BSW

    Keyway

    14 x 3.8mm

    Large Diameter

    108mm

    Taper Bush Number

    3020

    Terméktípus

    Taper Bush with Metric Bore, Keyway & 2 Grub Screws

    UNSPSC Code

    26111806