Ft10245.00
ÁFA nélkül
Ft13011.15
ÁFÁ-val
A termék részletei
Termékleírás
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Bush Length | 44.5mm |
EAN | 5059161043772 |
ECLASS Code | 23179090 |
Furatátmérő | 60mm |
Grub Screw Size | 1/2" BSW |
Keyway | 18 x 4.4mm |
Large Diameter | 85.5mm |
Taper Bush Number | 2517 |
Terméktípus | Taper Bush with Metric Bore, Keyway & 2 Grub Screws |
UNSPSC Code | 26111806 |