Ft5203.00
ÁFA nélkül
Ft6607.81
ÁFÁ-val
A termék részletei
Termékleírás
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Bush Length | 25.4mm |
EAN | 5059161016608 |
ECLASS Code | 23179090 |
Grub Screw Size | 3/8" BSW |
Large Diameter | 50.5mm |
Taper Bush Number | 1310 |
Terméktípus | Taper Bush with Inch Bore, Keyway & 2 Grub Screws |
UNSPSC Code | 26111806 |