Dunlop BTL

1215-1 IMPERIAL TAPERBUSH

SKU:

DUN6955155A

MPN:

1215x1 DUN

Ft3974.00

ÁFA nélkül

Ft5046.98

ÁFÁ-val

NINCS RAKTÁRON

    A termék részletei

    Used to fit pulleys and chain sprockets onto a shaft and retained using
    keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
    Other Sizes are available - please ask for details


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Dunlop BTL

    Bush Length

    38.1mm

    EAN

    5059161011535

    ECLASS Code

    23179090

    Grub Screw Size

    3/8" BSW

    Large Diameter

    47.5mm

    Taper Bush Number

    1215

    Terméktípus

    Taper Bush with Inch Bore, Keyway & 2 Grub Screws

    UNSPSC Code

    26111806