Ft3469.00
ÁFA nélkül
Ft4405.63
ÁFÁ-val
A termék részletei
Termékleírás
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Bush Length | 22.3mm |
EAN | 5059161007569 |
ECLASS Code | 23179090 |
Furatátmérő | 12mm |
Grub Screw Size | 1/4" BSW |
Keyway | 4 x 1.8mm |
Large Diameter | (3) 8mm |
Taper Bush Number | 1108 |
Terméktípus | Taper Bush with Metric Bore, Keyway & 2 Grub Screws |
UNSPSC Code | 26111806 |