noscriptAxle Stands & Trolley Jacks | Car Jacks | Cromwell Tools

Tengelyállványok és gurulóemelők

Lift and secure heavy loads and vehicles safely with axle stands and trolley jacks from Cromwell. We boast a wide selection of high-quality products which utilise hydraulics and ratchet technology. Choose from market-leading brands, Kennedy®, SIP® and Senator®.

What are axle stands and trolley jacks?

Designed for lifting heavy-duty machinery and equipment, the toe jack is commonplace in most factories and workshops. They consist of a thin 'toe' that can slide under heavy equipment, and a powerful hydraulic mechanism that can then pick it up without causing strain or injury to the operator.

Why buy axle stands and trolley jacks?

These products allow for the safe lifting and securing of heavy equipment and vehicles and are essential to protecting the health and safety of employees.

When are axle stands and trolley jacks used?

Depending on the model; most axle stands and jacks can lift several tonnes, which makes them excellent at getting a firm hold on heavy machines and vehicles. They are used across a wide range of industries, including construction, automotive industries, oil and gas rigs and hospitals.

If you're looking for the right axle stand or trolley jack for your industry, get in touch to ask our experts for professional advice.

Axle stands and trolley jack types

There are a wide range of configurations of axle stands and jacks available to best suit the needs of specific industries. A few common configurations are:

Axle stands

Heavy-duty axle stands   -   Designed with the capacity to lift six tonnes plus vehicles, these axle stands are extremely strong.

Pin-style axle stands   -   This type uses a locking pin to adjust and maintain height adjustments.

Ratchet axle stands   -   Fitted with a ratchet device, these axle stands take the weight out of lifting a vehicle to a workable height.

Trolley jacks

Air jack   -   This type of jack comes in a range of designs and utilises hydraulic technology to safely lift heavy loads.

Bottle jack   -   Shaped like a bottle (hence the name), these jacks are used for vehicle inspections as an alternative to axles. They use hydraulics to lift and adjust the vehicle height.

Long reach trolley jack   -   Commonly used in workshops, height can vary between 100mm to 500mm.

Low profile jack   -   These car-friendly jacks are designed to easily slide under a car for vehicle inspections.

Scissor jack   -   Resembling a pair of scissors, these jacks also operate in a similar way with the diagonal metal pieces opening to lift and closing to lower.

Transmission jack   -   These jacks feature a platform and are placed centrally under the vehicle chassis to lift for inspections.

Toe jack   -   Also called lifting jacks, this designs are used for lifting large machines and similar heavy items.

Considerations when choosing axle stands and trolley jacks

Lifting capacity - Ensure the weight of your machines is lower than the lifting capacity of your jack or axle.

Height - It's worth measuring the ground clearance of your lowest machines to ensure a jack can fit under easily.

Axle stands and trolley jacks

Here at Cromwell, we want to make it as easy for you as possible to find the right product for your needs. Below we've outlined some key terms to help you to better shop our range of axle stands and trolley jacks.

What is a saddle on a jack and what is the purpose of it?

The large, flat, load bearing plate on a jack is commonly called a saddle. They are most often manufactured from steel and are designed for holding heavy loads, which when paired with chains, effectively holds the vehicle in place whilst you work on it. Most saddles are adjustable, to allow you to swivel it into the best position to support your load.

FAQs

How does a toe jack work?

Toe jacks use either a mechanical ratchet jack or a hydraulic system to raise machines and equipment. Mechanical ratchet jacks use a manual jack handle whereas hydraulic systems used pressurised oil to raise a load.

Can a hydraulic jack get wet?

As long as the hydraulic system in a jack remains sealed and separate from water, this type of jack is waterproof. Many are coated to prevent rust and corrosion.

Rendezés:
Legnépszerűbb

Sorok oldalanként:

25

1-24 of 24

Sorok oldalanként:

25

1-24 of 24