Ft152.78
ÁFA nélkül
Ft194.03
ÁFÁ-val
A termék részletei
Termékleírás
NBR70 Rubber 'O' Rings
The most common and simplest types of seal with excellent sealing properties and durability. Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc., They can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement. They have a 70 Shore hardness and an operating temperature range of -30°C to +120°C. Highly resistant to many chemicals, petroleum, diesel, LPG etc. All sizes to BS4518. Many other sizes and materials in stock.
Tulajdonságok | Érték |
---|---|
Anyag | Nitrilgumi (NBR) |
Brand | (Unbranded) |
BS szám | 1145-30 |
ECLASS Code | 23070601 |
Ellenállási jellemzők | alkoholok Hidraulikai folyadék Szilikon kenőanyagok Víz |
Gyártó cikkszáma | 1145-30NBR70 |
Keménység | 70 Shore |
Mennyiség a csomagban | 100 |
Működési hőmérséklet-tartomány | -30 to 120° |
Szabványoknak megfelet | BS4518 |
Terméktípus | O-ring |
UNSPSC Code | 31411900 |