Ft64448.00
ÁFA nélkül
Ft81848.96
ÁFÁ-val
Veszélyes -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.Tudjon meg többet
A termék részletei
Termékleírás
Termékdokumentumok
Tuffgrip Anti-Slip Floor paints are solvent-free formulation, ensuring a virtually odourless coating. It's enduring strength is fortified by resilient carborundum particles and will easily withstand high-traffic scenarios such as fork lift trucks and harsh chemical exposure. Applied by roller as a one-coat system, it is ideal for use on floors, stairs, ramps, loading bays and boat decks etc.
Features and Benefits
• Hard wearing epoxy resin coating for durability on heavily trafficked flooring
• One-coat application for economically friendly product
• Virtually odourless for user convenience
• Anti-slip properties to help increase safety
• Solvent-free formula
• Easy to apply by roller for added convenience
• Suitable for use on a range of surfaces, including concrete, stone, steel and wood
Notes
• Please note, colours are for guidance only
• Images are for illustration purposes only
Tulajdonságok | Érték |
---|---|
Brand | Solent Maintenance |
EAN | 5036140036260 |
ECLASS Code | 22170102 |
Edény típusa | Ón |
Használatra ezen: | Falazat |
KIadósság/tartóedény | 5m² |
Méret | 5 liter |
Szállított szín | csempe piros |
Szín | Piros |
Terméktípus | - Festék |
UNSPSC Code | 31211507 |