Ft9821.00
ÁFA nélkül
Ft12472.67
ÁFÁ-val
Korhatáros -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Tudjon meg többet
Veszélyes -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.Tudjon meg többet
A termék részletei
Termékleírás
Termékdokumentumok
Heavy duty, biodegradable industrial cleaner/ degreaser. Specially designed for use on food processing and packaging equipment. Authorised for use in inedible product processing, non-processing and exterior areas. The controlled evaporation rate ensures maximum contact time with contamination. NSF C1 registered. Meets USDA 1998 C1 guidelines for use in food industry. High flash point of 40°C. Neutral product,
non-staining. Does not contain water. Non-corrosive to metals. May be harmful to some plastics and will soften some paints. Fitted with a 360° spray system for all angle use, even upside down.
Size: 500ml aerosol.
Tulajdonságok | Érték |
---|---|
Brand | Ambersil |
EAN | 5017419371558 |
Edény típusa | aeroszol |
Eltávolítja | Zsír |
Gyártó cikkszáma | 30242 |
Használatra ezen: | Food processing and Packaging equipment |
Méret | 500ml |
Sorozat | Amberklene FG |
Talp típusa | Oldószer alapú |
Terméktípus | Biológiailag lebomló zsírtalanító |
UNSPSC Code | 47131821 |