Ft17780.00
ÁFA nélkül
Ft22580.60
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
In order for ultrasonic cleaning systems to provide the best cleaning results, it is important that a high quality ultrasonic detergent is used. The ultrasonic detergent intensifies the power of the cleaning process, aiding in the loosening process and improving the saturation capacity of the liquid. Ultrawave offer a range of specially formulated ultrasonic cleaning fluids for use in any application. All our fluids are non-foaming and biodegradable and have been designed to provide excellent cleaning results, time after time.
Ultraclean CS: removes carbon and heavy contamination for industrial applications (not for use on aluminium and other soft metals).
Ultraclean SA: General-purpose detergent suitable for use on aluminium and other soft metals.
Ultraclean M2: General-purpose detergent for use on metal, plastic, suitable for use on medical instruments.
Tulajdonságok | Érték |
---|---|
A következővel használható: | - FÉM: Műanyag |
Brand | Ultrawave |
ECLASS Code | 23060101 |
Edény típusa | Palack |
Eltávolítja | Szennyező anyagok |
Gyártó cikkszáma | F5001301 |
Méret | 1 l |
Sorozat | M2 Ultraclean |
Talp típusa | Vízbázisú |
Terméktípus | Tisztítófolyadék |
UNSPSC Code | 15121514 |