Ft1484.00
ÁFA nélkül
Ft1884.68
ÁFÁ-val
A termék részletei
Termékleírás
Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm. Dunlop V-belts have specially treated jackets to give superior anti-static, heat and oil-resistant properties and are static conductive to ISO1813.
B Section
Tulajdonságok | Érték |
---|---|
Belt length (inside) | 864mm |
Belt Length (Outside) | 902mm |
Belt Section | Z - 10mm x 6mm |
Belt Type | Standard Drive V-Belts Wrapped |
Brand | Dunlop BTL |
EAN | 5059161248047 |
ECLASS Code | 23170201 |
Gyártó cikkszáma | Z34 |
Inside Length | 34in. |
Pitch Length | 886mm |
Szabványoknak megfelet | DIN 7753-1 ISO 1813:2014 |
Szíj szélessége | 10mm |
UNSPSC Code | 26111801 |