Ft139947.00
ÁFA nélkül
Ft177732.69
ÁFÁ-val
A termék részletei
Termékleírás
1" Simplex - Pilot Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex,
Duplex and Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation
without the need to machine the sprocket
• Boring and keyway service for pilot bore sprockets is available
on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 16B-1 |
EAN | 5059161124563 |
ECLASS Code | 23170101 |
Fogak száma | 57 |
Furat típusa | Pilóta furat |
Gyártó cikkszáma | 8SR57 DUN |
Körömtávolság | 1" |
Shaft Size | 10mm |
Sprocket Type | Egyszerűx |
Szabványoknak megfelet | DIN 8187-ISO/R 606 |
Termék anyaga | Cast Iron GG22 EN-GJL-200 UNI 1561 |
UNSPSC Code | 31171901 |