Ft39027.00
ÁFA nélkül
Ft49564.29
ÁFÁ-val
A termék részletei
Termékleírás
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Bush Length | 89mm |
EAN | 5059161061486 |
ECLASS Code | 23179090 |
Furatátmérő | 70mm |
Grub Screw Size | 1/2" BSW |
Keyway | 20 x 4.9mm |
Large Diameter | 127mm |
Taper Bush Number | 3535 |
Terméktípus | Taper Bush with Metric Bore, Keyway & 3 Grub Screws |
UNSPSC Code | 26111806 |