Ft3753.00
ÁFA nélkül
Ft4766.31
ÁFÁ-val
A termék részletei
Termékleírás
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Bush Length | 31.8mm |
EAN | 5059161031458 |
ECLASS Code | 23179090 |
Grub Screw Size | 7/16" BSW |
Large Diameter | 70mm |
Taper Bush Number | 2012 |
Terméktípus | Taper Bush with Inch Bore, Keyway & 2 Grub Screws |
UNSPSC Code | 26111806 |