Ft4924.00
ÁFA nélkül
Ft6253.48
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
Male Stud Couplings
Series S6510
Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).
Tulajdonságok | Érték |
---|---|
Anyag | Sárgaréz |
Belső átmérő | 18.3mm |
Brand | Camozzi |
ECLASS Code | 27294290 |
Gyártó cikkszáma | S6510 12-1/2 |
Menet mérete | 1/16-tól 1/2 hüvelyk x 1/32 hüvelyk |
Menet szabvány | BSPP |
Menet típusa | Férfi |
Terméktípus | Csatlakozók: |
UNSPSC Code | 27131613 |